Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb Seal, Silicone, 3/8 In.

  • Mfr # 2525C-25

  • Zoro # G1600369


product price: $52.59
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Color
Charcoal
Product Type
Smoke Seal
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2525C-25
Zoro #
G1600369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Insert Size
3/8 in
Overall Height
1/4 in
Overall Width
3/8 in

Details

For Use With
Doors
Projection
1/4 in
Color
Charcoal
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Brown
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Stays Flexible to
-100 Degrees F
Sold As
Roll
Material
Silicone
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Mounting Style
Self-Adhesive
Temperature - Minimum
-100 Degrees F
Seal Shape
Bulb
Resistance Properties
Corrosion Resistant, Flame Retardant, Ozone Resistant, UV Resistant, Water Resistant
Temperature - Maximum
500 Degrees F
Seal Type
Bulb
Fire Rating
1 1/2 hr

Description

Smoke Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Charcoal, Seal Shape Bulb, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material Silicone, Insert Size 3/8 in, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80, Stays Flexible to -100 Degrees F, Product Type Bulb Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.