Zoro Homepage

Bumper Threshold, Smooth, 3 ft. L

  • Mfr # 896SS-36

  • Zoro # G7898016


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Flange Finish
Mill
Flange Width
5-1/2"
Surface Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896SS-36
Zoro #
G7898016
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
5 in
Flange Width
5-1/2"
Thickness
0.12 in
Fits Door Width
36 in
Flange Height
1/2"
Height
1/2 in
Overall Length
3 ft
Overall Width
5 1/2 in
Overall Height
1/2 in

Details

Color
Silver
Material
Stainless Steel
Flange Finish
Mill
Finish
Mill
Surface Type
Smooth
Item
Door Threshold
Includes
#10 x 1-1/2 in FH Zinc Wood Screws
Standards
CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Flange Material
Stainless Steel
ADA Compliant
Yes
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Frame Color
Gray
Frame Material
Stainless Steel
Transition Type
Smooth

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.12 in, Material Stainless Steel, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.