Zoro Homepage

Bumper Threshold, Smooth, 4 ft. L

  • Mfr # 896SS-48

  • Zoro # G7898086


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Standards
CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Includes
#10 x 1-1/2 in FH Zinc Wood Screws
Flange Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896SS-48
Zoro #
G7898086
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 in
Flange Width
5-1/2"
Height
1/2 in
Flange Height
1/2"
Thickness
0.12 in
Fits Door Width
48 in
Overall Length
4 ft
Overall Height
1/2 in
Overall Width
5 1/2 in

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.12 in, Material Stainless Steel, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.