Zoro Homepage

Concealed Fastener Seal, Aluminum, 1/8 In.

  • Mfr # 172NA-48

  • Zoro # G1600247


product price: $21.39
/ea

Key Features

For Use With
Doors
Projection
5/16 in
Color
Gray
Product Type
Door Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172NA-48
Zoro #
G1600247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/8 in
Overall Height
5/16 in
Flange Thickness
0.31 in
Flange Width
3/4 in
Overall Width
1 in

Details

For Use With
Doors
Projection
5/16 in
Color
Gray
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
EPDM
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Material
Aluminum
Sold As
Roll
Flange Finish
Anodized
Stays Flexible to
-20 Degrees F
UL Fire Rating
UL10B, UL10C
Flange Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
1 1/2 hr
Flange Projection
5/16 in
Temperature - Minimum
-81 Degrees F
Temperature - Maximum
275 Degrees F
Mounting Style
Screw-In

Description

Concealed Fastener Seal, Overall Length 4 ft., Overall Width 13/16 In., Overall Height 5/16 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 5/16 In., Insert Color Black, Insert Material Neoprene, Insert Size 1/8 In., Mounting Type Screw, Stays Flexible to -20 Degrees F, Projection 5/16 In., For Use With Doors, Sold As Roll, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.