Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Brushed SS, 1/4" Insert Size

  • Mfr # 9590-48

  • Zoro # G9213764


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Color
Gray
Width
1 3/4 in
Insert Color
Black
Housing Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9590-48
Zoro #
G9213764
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 3/4 in
Housing Thickness
0.03 in
Overall Length
48 in
Flange Thickness
0.25 in
Flange Height
2 in
Insert Size
1/4 in
Overall Width
2 1/4 in

Details

Color
Gray
Insert Color
Black
Projection
1/8 in
Flange Material
Stainless Steel
Insert Material
Neoprene
Hardware
Included
UL Fire Rating
UL10B, UL10C
Housing Material
Stainless Steel
Standards
UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Door Bottom
Item
Door Sweep
ANSI/BHMA Finish
Unfinished
Sweep Type
Single Fin
Includes Hardware
Hardware Included
Fire Rating
90 min
Performance Grade
1

Description

Door Sweep, Housing Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chloroprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.