Door Bottom, Heavy Duty, 3/4In., Projection
Mfr # 423N-36
Zoro # G0489651
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Length
36 in
Color
Black
Width
1 1/2 in
Hardware
Included
Drop Bar Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423N-36
Zoro #
G0489651
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
1 1/2 in
Flange Thickness
0.063 in
Overall Length
36 in
Flange Height
1 1/2 in
Housing Thickness
0.06 in
Insert Size
3/4 in
Overall Width
1 1/2 in
Description
Automatic Door Bottom, Housing Material Aluminum, Features Fits Wood Fire Door Mortise Restrictions, Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.