Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Heavy Duty, 7/8in., Projection

  • Mfr # 422N-48

  • Zoro # G0489977


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Color
Black
Width
1 5/8 in
Flange Height
2 in
Drop Bar Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422N-48
Zoro #
G0489977
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 5/8 in
Flange Height
2 in
Insert Size
7/8 in
Housing Thickness
0.13 in
Overall Length
48 in
Flange Thickness
0.063 in
Overall Width
1 5/8 in

Details

Color
Black
Drop Bar Material
Aluminum
Insert Material
Neoprene
For Use With
Doors
Flange Material
Aluminum
Insert Color
Black
Flange Finish
Mill
Housing Material
Aluminum
Item
Automatic Door Bottom
Finish
Mill
Performance
Heavy Duty
Hardware
Included
Projection
7/8 in
Standards
ASTM E2235, ASTM E283, ASTM E90, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
For Use With Door Type
Automatic Door
Performance Grade
1
Sweep Type
Single Fin
Features
Fits Wood Fire Door Mortise Restrictions, Flame-Resistant, Moisture-Resistant
ANSI/BHMA Finish
Unfinished

Description

Automatic Door Bottom, Housing Material Aluminum, Features Fits Wood Fire Door Mortise Restrictions, Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.