Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom Seal, Anodized, 3/4" Insert Sz

  • Mfr # 420NA-48"

  • Zoro # G7897298


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
48 in
Projection
15/16 in
Finish
Anodized
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420NA-48"
Zoro #
G7897298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Insert Size
7/8 in
Width
2 5/16 in
Length
48 in
Housing Thickness
0.13 in
Flange Height
2 5/16 in
Flange Thickness
0.938 in
Overall Width
2 5/16 in

Details

For Use With
Doors
Projection
15/16 in
Finish
Anodized
Color
Gray
Item
Automatic Door Bottom
Product Type
Door Bottom
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Drop Bar Material
Aluminum
Flange Finish
Anodized
Housing Material
Aluminum
Performance
Standard Duty
Hardware
Included
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Performance Grade
1
Sweep Type
Single Fin
Features
Flame-Resistant, Ozone-Resistant, Moisture-Resistant, Mounts On Push Side of Door
Includes Hardware
Hardware Included
For Use With Door Type
Automatic Door

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Ozone-Resistant, Moisture-Resistant, Mounts On Push Side of Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.