Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Door Bottom Seal, Mill, 3/8" Insert Size 4447S-36

Door Bottom Seal, Mill, 3/8" Insert Size (Discontinued)

  • Mfr # 4447S-36
  • Zoro # G7898479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4447S-36
Zoro #
G7898479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Insert Size
1/2 in
Length
36 in
Housing Thickness
0.06 in
Flange Thickness
0.063 in
Flange Width
1-5/32"
Width
1 5/32 in
Flange Height
1 3/16 in
Overall Width
1 3/16 in

Details

For Use With
Doors
Finish
Mill
Color
Gray
Item
Automatic Door Bottom
Product Type
Door Bottom
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Hardware
Included
Drop Bar Material
Aluminum
Performance
Standard Duty
Flange Finish
Mill
Housing Material
Aluminum
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Automatic Door
Sweep Type
Dual Fin
Includes Hardware
Hardware Included
Performance Grade
2
Features
Concealed Fasteners, Flame-Resistant, Moisture-Resistant, Ozone-Resistant, UV-Resistant

Description

Automatic Door Bottom, Housing Material Aluminum, Features Concealed Fasteners, Flame-Resistant, Moisture-Resistant, Ozone-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.