Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Standard, 1/2In., Projection

  • Mfr # 320N-36

  • Zoro # G0489889


product price: $52.39
/ea

Key Features

Length
36 in
Color
Gray
Width
1 1/2 in
For Use With
Doors
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320N-36
Zoro #
G0489889
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 1/2 in
Overall Length
36 in
Flange Thickness
0.063 in
Flange Height
3/4 in
Insert Size
1/8 in
Housing Thickness
0.06 in
Flange Width
1-1/2"
Overall Width
1 1/2 in

Details

Color
Gray
For Use With
Doors
Insert Color
Black
Finish
Mill
Performance
Standard Duty
Hardware
Included
Housing Material
Aluminum
Drop Bar Material
Aluminum
Flange Material
Aluminum
Flange Finish
Mill
Insert Material
TPV
Projection
1/2 in
Item
Automatic Door Bottom
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Sweep Type
Dual Fin
Performance Grade
2
Includes Hardware
Hardware Included
Features
Flame-Resistant, Moisture-Resistant
For Use With Door Type
Automatic Door

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.