Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Standard, Aluminum, Projection

  • Mfr # 225N-48

  • Zoro # G0489660


product price: $67.59
/ea

Key Features

Length
48 in
Color
Black
Width
1 3/8 in
Flange Height
1 3/4 in
Flange Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225N-48
Zoro #
G0489660
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 3/8 in
Flange Height
1 3/4 in
Flange Thickness
0.063 in
Insert Size
7/8 in
Housing Thickness
0.09 in
Overall Length
48 in
Overall Width
1 3/4 in

Details

Color
Black
Item
Automatic Door Bottom
Insert Material
Neoprene
Drop Bar Material
Aluminum
Performance
Standard Duty
Standards
ANSI/BHMA A156.22, ANSI/BHMA, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Hardware
Included
For Use With
Doors
Finish
Mill
Flange Material
Aluminum
Insert Color
Black
Projection
7/8 in
Flange Finish
Mill
Housing Material
Aluminum
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Sweep Type
Single Fin
Features
Flame-Resistant, Moisture-Resistant, Mounts On Push Side of Door
For Use With Door Type
Automatic Door
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Unfinished

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant, Mounts On Push Side of Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.