Zoro Homepage

Door Finger Guard

  • Mfr # 2252C

  • Zoro # G516555886


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Color
Charcoal
Features
Can be Cut in the Field, Fire Rated Up to (3) hrs for Metal Doors and (1 1/2) hrs for Wood Doors
Overall Width
1 5/8 in
Includes Hardware
Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2252C
Zoro #
G516555886
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 5/8 in
Overall Length
83 in

Details

Finish
Unfinished
Color
Charcoal
Features
Can be Cut in the Field, Fire Rated Up to (3) hrs for Metal Doors and (1 1/2) hrs for Wood Doors
Includes Hardware
Hardware Not Included
Material
Vinyl
Item
Finger Protector for Doors
Includes
#6 x 1/2 in Tek Self-Drilling Screws

Description

Door Finger Guard

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.