Zoro Homepage

Door Louver Finger Guard, 83 In. H

  • Mfr # 2252B

  • Zoro # G8483867


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Brown
Finish
Brown
Includes
#6 x 1/2 in Tek Self-Drilling Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2252B
Zoro #
G8483867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 in

Details

Material
Vinyl
Color
Brown
Finish
Brown
Item
Door Finger Guard
Includes
#6 x 1/2 in Tek Self-Drilling Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Features
Spring Mechanism
Includes Hardware
Hardware Included

Description

Door Louver Finger Guard, Material Vinyl, Opening Height 83 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.