Door Louver
Mfr # FLDL-316SS-18 x 12
Zoro # G116135990
product price: $1,202.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Opening Height
12 in
Opening Width
18 in
Color
Gray
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLDL-316SS-18 x 12
Zoro #
G116135990
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
12 in
Opening Width
18 in
Louver Height
10 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Width
16 in
Details
Material
Stainless Steel
Color
Gray
Finish
Unfinished
Item
Door Louver
Includes
#8 X 3/4" Phillips Head SMS
Blade Adjustability
Adjustable
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, IBC, NFPA 252, NFPA 80, UL Listed
Stainless Steel Grade
316
Metal Material Gauge
18 ga
Fire Rating
90 min
Description
Door Louver, Material Stainless Steel, Opening Height 12 in, Opening Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.