Door Louver
Mfr # FLDL-316SS-24 x 24
Zoro # G016136004
product price: $1,542.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Opening Height
24 in
Opening Width
24 in
Color
Gray
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLDL-316SS-24 x 24
Zoro #
G016136004
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
24 in
Opening Width
24 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Width
22 in
Louver Height
22 in
Compatible Door Thickness - Minimum
1 3/4 in
Details
Material
Stainless Steel
Color
Gray
Finish
Unfinished
Item
Door Louver
Includes
#8 X 3/4" Phillips Head SMS
Blade Adjustability
Adjustable
Stainless Steel Grade
316
Metal Material Gauge
18 ga
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, IBC, NFPA 252, NFPA 80, UL Listed
Fire Rating
90 min
Description
Door Louver, Material Stainless Steel, Opening Height 24 in, Opening Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.