Door Louver
Mfr # L-700-RX-316SS-24x18
Zoro # G716136083
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Opening Height
18 in
Opening Width
24 in
Color
Gray
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-RX-316SS-24x18
Zoro #
G716136083
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
18 in
Opening Width
24 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Width
22 1/4 in
Louver Height
16 1/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Details
Material
Stainless Steel
Color
Gray
Finish
Satin
Item
Door Louver
Includes
#8 X 1" Phillips Head SMS
Stainless Steel Grade
316
Metal Material Gauge
18 ga (Frame), 24 ga (Blades)
Description
Door Louver, Material Stainless Steel, Opening Height 18 in, Opening Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.