Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Shoe, 36in.L

  • Mfr # 36ET-36

  • Zoro # G1600457


product price: $36.69
/ea

Key Features

Length
36 in
Color
Dark Brown
Width
1 7/8 in
Insert Size
11/16 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36ET-36
Zoro #
G1600457
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 7/8 in
Insert Size
11/16 in
Flange Width
7/8"
Overall Length
36 in
Flange Thickness
0.047 in
Flange Height
7/8 in
Housing Thickness
0.03 in
Overall Width
1 7/8 in

Details

Color
Dark Brown
Housing Material
Aluminum
Flange Finish
Dark Bronze
Performance
Standard Duty
Item
Door Shoe
Finish
Mill
Insert Color
Dark Brown
Insert Material
Vinyl
For Use With
Doors
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Material
Aluminum
Hardware
Included
Projection
3/64 in
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
Performance Grade
2
Features
Flame-Resistant, Moisture-Resistant
Sweep Type
Triple Fin
ANSI/BHMA Finish
Unfinished

Description

Door Shoe, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.