Zoro Homepage

Door Shoe, 36in.L, Standard Duty

  • Mfr # 36ETDKB-36

  • Zoro # G1600439


product price: $42.25
/ea

Key Features

Length
36 in
Color
Dark Brown
Width
1 7/8 in
Hardware
Included
Projection
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36ETDKB-36
Zoro #
G1600439
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 7/8 in
Housing Thickness
0.03 in
Flange Thickness
0.047 in
Flange Height
7/8 in
Insert Size
11/16 in
Flange Width
7/8"
Overall Length
36 in
Overall Width
1 7/8 in

Description

Door Shoe, Housing Material Bronze, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.