Zoro Homepage

Door Shoe, 48in.L, Standard Duty

  • Mfr # 36ETDKB-48

  • Zoro # G1600420


product price: $49.19
/ea

Key Features

Length
48 in
Color
Dark Brown
Width
1 7/8 in
For Use With
Doors
Flange Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36ETDKB-48
Zoro #
G1600420
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 7/8 in
Flange Thickness
0.047 in
Flange Width
7/8"
Overall Length
48 in
Insert Size
11/16 in
Housing Thickness
0.03 in
Flange Height
7/8 in
Overall Width
1 7/8 in

Details

Color
Dark Brown
For Use With
Doors
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Dark Bronze
Flange Material
Aluminum
Performance
Standard Duty
Insert Color
Dark Brown
Hardware
Included
Insert Material
Vinyl
Projection
3/64 in
Housing Material
Bronze
Item
Door Shoe
Finish
Dark Bronze
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Sweep Type
Triple Fin
Includes Hardware
Hardware Included
Features
Flame-Resistant, Moisture-Resistant
Performance Grade
2
ANSI/BHMA Finish
Unfinished

Description

Door Shoe, Housing Material Bronze, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.