Zoro Homepage

Door Sweep, Anodized Aluminum

  • Mfr # 101VA-48

  • Zoro # G1897519


product price: $19.65
/ea

Key Features

Flange Material
Aluminum
Insert Material
Vinyl
Overall Width
2 in
Overall Length
48 in
Door Sweep Type
Drip Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101VA-48
Zoro #
G1897519
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Overall Width
2 in
Overall Length
48 in
Flange Width
1-1/2"
Insert Size
1/2 in
Flange Height
1 1/2 in
Flange Thickness
0.75 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Vinyl
Door Sweep Type
Drip Cap
Insert Color
Gray
Projection
3/4 in
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Anodized
UL Fire Rating
UL10B, UL10C
Housing Material
Aluminum
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Sweep Type
Drip Cap
Features
Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Features Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.