Door Sweep, Drip Cap, Gray
Mfr # 101VDKB-36
Zoro # G1897239
product price: $18.89
/eaKey Features
Flange Material
Aluminum
Insert Material
Vinyl
Overall Width
2 in
Overall Length
36 in
Flange Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101VDKB-36
Zoro #
G1897239
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Overall Width
2 in
Overall Length
36 in
Flange Width
1-1/2"
Flange Height
1 1/2 in
Insert Size
1/2 in
Flange Thickness
0.75 in
Details
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Vinyl
Flange Finish
Dark Bronze
Door Sweep Type
Drip Cap
Projection
3/4 in
Insert Color
Gray
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
UL Fire Rating
UL10B, UL10C
Housing Material
Bronze
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Features
Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
ANSI/BHMA Finish
Unfinished
Product Type
Door Sweep
Sweep Type
Drip Cap
Description
Door Sweep, Housing Material Bronze, Features Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.