Zoro Homepage

Door Sweep, Single Fin, Anodized Alum

  • Mfr # 199NA-84

  • Zoro # G6367000


product price: $49.39
/ea

Key Features

Flange Material
Aluminum
Insert Material
Neoprene
Overall Width
2 7/16 in
Overall Length
84 in
Flange Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199NA-84
Zoro #
G6367000
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Overall Width
2 7/16 in
Overall Length
84 in
Flange Height
1 1/4 in
Insert Size
1 in
Flange Width
1-1/4"
Flange Thickness
0.25 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Neoprene
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Anodized
Door Sweep Type
Single Fin
Projection
3/16 in
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Insert Color
Black
UL Fire Rating
UL10B, UL10C
Housing Material
Aluminum
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Features
Flame-Resistant, Moisture-Resistant
Product Type
Door Sweep
Sweep Type
Single Fin

Description

Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.