Zoro Homepage

Door Threshold, 5 in. W, .110 in. Thck

  • Mfr # 8425-36

  • Zoro # G2400636


product price: $56.15
/ea

Key Features

Color
Silver
Material
Aluminum
Flange Material
6063 Aluminum Alloy
Flange Width
5-1/8"
Surface Type
Fluted Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8425-36
Zoro #
G2400636
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5 in
Flange Width
5-1/8"
Height
1/2 in
Flange Height
1/2"
Fits Door Width
36 in
Thickness
0.11 in
Overall Width
5 1/8 in
Overall Height
1/2 in
Overall Length
3 ft

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.