Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Threshold, 72 in. L, .125 in. Thck

  • Mfr # 404DKB-72

  • Zoro # G2400161


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
Flange Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Fits Door Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404DKB-72
Zoro #
G2400161
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
4 in
Fits Door Width
72 in
Overall Length
6 ft
Height
3/8 in
Flange Height
3/8"
Flange Width
4"
Thickness
0.125 in
Overall Width
4 in
Overall Height
3/8 in

Details

Color
Dark Bronze
Material
Aluminum
Flange Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Item
Door Threshold
Surface Type
Smooth
Finish
Anodized
Flange Finish
Dark Bronze
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
ADA Compliant
No
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Frame Material
Aluminum
Includes Hardware
Hardware Included
Transition Type
Smooth
UL Fire Rating
UL10B, UL10C

Description

Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 4 in, Height 3/8 in, Length 72 in, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.