Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Threshold, Aluminum, .078 in. Thck

  • Mfr # 950N-36

  • Zoro # G2400277


product price: $42.65
/ea

Key Features

Color
Silver
Width
5 in
Material
Aluminum
Flange Finish
Mill
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950N-36
Zoro #
G2400277
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5 in
Height
1/2 in
Fits Door Width
36 in
Flange Width
5"
Thickness
0.078 in
Flange Height
1/2"
Overall Length
3 ft
Overall Width
5 in
Overall Height
1/2 in

Details

Color
Silver
Material
Aluminum
Flange Finish
Mill
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
ADA Compliant
Yes
Finish
Mill
Flange Material
Aluminum
Standards
ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Insert Material
NGP-TPV
Surface Type
Fluted Top
Item
Door Threshold
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum
Transition Type
Smooth
Frame Color
Gray
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.078 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.