Zoro Homepage

Door Threshold, Aluminum, 36 in. L, 9 in. W

  • Mfr # 8429-36

  • Zoro # G2400399


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Fits Door Width
36 in
Flange Finish
Mill
Surface Type
Fluted Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8429-36
Zoro #
G2400399
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
9 in
Fits Door Width
36 in
Thickness
0.11 in
Flange Width
9-1/8"
Height
1/2 in
Flange Height
1/2"
Overall Width
9 1/8 in
Overall Height
1/2 in
Overall Length
3 ft

Details

Color
Silver
Material
Aluminum
Flange Finish
Mill
Surface Type
Fluted Top
Standards
ICC/ANSI A117.1
ADA Compliant
Yes
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Flange Material
6063 Aluminum Alloy
Item
Door Threshold
Finish
Mill
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Frame Color
Gray
Frame Material
Aluminum
Transition Type
Fluted
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 9 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.