Zoro Homepage

Door Threshold, Aluminum, 36in L, 1-3/4in W

  • Mfr # 414-36

  • Zoro # G2400155


product price: $20.35
/ea

Key Features

Color
Silver
Material
Aluminum
Flange Material
Aluminum
Flange Width
1-3/4"
Fits Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-36
Zoro #
G2400155
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Flange Width
1-3/4"
Fits Door Width
36 in
Flange Height
3/8"
Thickness
0.125 in
Overall Length
3 ft
Height
3/8 in
Overall Height
3/8 in
Overall Width
1 3/4 in

Details

Color
Silver
Material
Aluminum
Flange Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Item
Door Threshold
ADA Compliant
No
Flange Finish
Mill
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
Surface Type
Smooth
Finish
Mill
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Frame Color
Gray
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Transition Type
Smooth
Frame Material
Aluminum
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 1 3/4 in, Height 3/8 in, Length 36 in, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.