Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Threshold, Aluminum, 72 in. L, 5 in. W

  • Mfr # 950N-72

  • Zoro # G2400259


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
5 in
Material
Aluminum
Height
1/2 in
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950N-72
Zoro #
G2400259
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
5 in
Height
1/2 in
Flange Width
5"
Overall Length
6 ft
Fits Door Width
72 in
Flange Height
1/2"
Thickness
0.078 in
Overall Width
5 in
Overall Height
1/2 in

Details

Color
Silver
Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Surface Type
Fluted Top
Flange Material
Aluminum
Flange Finish
Mill
Standards
ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Item
Door Threshold
Finish
Mill
Insert Material
NGP-TPV
ADA Compliant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Transition Type
Smooth
ANSI/BHMA Finish
Unfinished
UL Fire Rating
UL10B, UL10C
Frame Material
Aluminum
Includes Hardware
Hardware Included
Frame Color
Gray

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.078 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.