Zoro Homepage

Door Threshold, Aluminum, 72 in. L, 7 in. W

  • Mfr # 8427-72

  • Zoro # G2400496


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Flange Finish
Mill
Thickness
0.11 in
Flange Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8427-72
Zoro #
G2400496
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
7 in
Thickness
0.11 in
Flange Height
1/2"
Height
1/2 in
Fits Door Width
72 in
Flange Width
7-1/8"
Overall Width
7 1/8 in
Overall Height
1/2 in
Overall Length
6 ft

Details

Color
Silver
Material
Aluminum
Flange Finish
Mill
Item
Door Threshold
Flange Material
6063 Aluminum Alloy
Finish
Mill
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Surface Type
Fluted Top
Standards
ICC/ANSI A117.1
ADA Compliant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Transition Type
Fluted
Frame Color
Gray
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 7 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.