Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Threshold, Aluminum, 72in L, 3-3/4in W

  • Mfr # 8135N-72

  • Zoro # G2400076


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
3 3/4 in
Material
Aluminum
Flange Material
6063 Aluminum Alloy
Fits Door Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8135N-72
Zoro #
G2400076
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3 3/4 in
Fits Door Width
72 in
Height
1/2 in
Flange Width
3-3/4"
Flange Height
1/2"
Thickness
0.115 in
Overall Width
3 3/4 in
Overall Height
1/2 in
Overall Length
6 ft

Details

Color
Silver
Material
Aluminum
Flange Material
6063 Aluminum Alloy
Finish
Mill
Item
Door Threshold
Standards
ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
Surface Type
Smooth
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
ADA Compliant
Yes
Flange Finish
Mill
Insert Material
NGP-TPV
Insert Color
Black
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Frame Material
Aluminum
Frame Color
Gray
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Transition Type
Smooth
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 3 3/4 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.115 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.