Zoro Homepage

Door Threshold, Dark Bronze, .125 in. Thck

  • Mfr # 404DKB-36

  • Zoro # G2400189


product price: $45.39
/ea

Key Features

Color
Dark Bronze
Material
Aluminum
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
Thickness
0.125 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404DKB-36
Zoro #
G2400189
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
4 in
Thickness
0.125 in
Height
3/8 in
Flange Height
3/8"
Fits Door Width
36 in
Overall Length
3 ft
Flange Width
4"
Overall Width
4 in
Overall Height
3/8 in

Description

Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 4 in, Height 3/8 in, Length 36 in, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.