Zoro Homepage

Door Threshold, Dark Bronze, 36in L, 10 n W

  • Mfr # 8430DKB-36

  • Zoro # G2400301


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Flange Material
Aluminum
Flange Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430DKB-36
Zoro #
G2400301
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
10 in
Flange Height
1/2"
Thickness
0.11 in
Overall Length
3 ft
Height
1/2 in
Flange Width
10-1/8"
Fits Door Width
36 in
Overall Width
10 1/8 in
Overall Height
1/2 in

Details

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Flange Material
Aluminum
Standards
ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1
Flange Finish
Dark Bronze
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Item
Door Threshold
Surface Type
Fluted Top
Finish
Anodized
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Transition Type
Fluted
Includes Hardware
Hardware Included
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.