Zoro Homepage

Door Threshold, Dark Bronze, 36in L, 5 in W

  • Mfr # 8425DKB-36

  • Zoro # G2400609


product price: $74.69
/ea

Key Features

Color
Dark Bronze
Material
Aluminum
Flange Width
5-1/8"
ADA Compliant
Yes
Flange Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8425DKB-36
Zoro #
G2400609
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5 in
Flange Width
5-1/8"
Height
1/2 in
Flange Height
1/2"
Fits Door Width
36 in
Thickness
0.11 in
Overall Height
1/2 in
Overall Length
3 ft
Overall Width
5 1/8 in

Details

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Flange Finish
Dark Bronze
Surface Type
Fluted Top
Item
Door Threshold
Finish
Anodized
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Standards
ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1
Flange Material
6063 Aluminum Alloy
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Transition Type
Fluted
Frame Material
Aluminum
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.