Zoro Homepage

Door Threshold, Dark Bronze, 48in L, 10in W

  • Mfr # 8430DKB-48

  • Zoro # G2400295


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Overall Length
4 ft
Flange Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430DKB-48
Zoro #
G2400295
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
10 in
Overall Length
4 ft
Flange Height
1/2"
Flange Width
10-1/8"
Thickness
0.11 in
Fits Door Width
48 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
10 1/8 in

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.