Zoro Homepage

Door Threshold, Dark Bronze, 72 in L, 9in W

  • Mfr # 8429DKB-72

  • Zoro # G2400347


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
Fits Door Width
72 in
Height
1/2 in
Flange Material
6063 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8429DKB-72
Zoro #
G2400347
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
9 in
Fits Door Width
72 in
Height
1/2 in
Flange Height
1/2"
Thickness
0.11 in
Flange Width
9-1/8"
Overall Height
1/2 in
Overall Length
6 ft
Overall Width
9 1/8 in

Details

Color
Dark Bronze
Material
Aluminum
Flange Material
6063 Aluminum Alloy
Finish
Anodized
ADA Compliant
Yes
Surface Type
Fluted Top
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Flange Finish
Dark Bronze
Standards
ICC/ANSI A117.1
Item
Door Threshold
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Includes Hardware
Hardware Included
Frame Material
Aluminum
Transition Type
Fluted

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 9 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.