Door Threshold, Dark Bronze, .78 in. Thck
Mfr # 950NDKB-48
Zoro # G2400231
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Width
5 in
Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Flange Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950NDKB-48
Zoro #
G2400231
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
5 in
Flange Height
1/2"
Fits Door Width
48 in
Overall Length
4 ft
Thickness
0.078 in
Height
1/2 in
Flange Width
5"
Overall Width
5 in
Overall Height
1/2 in
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.078 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.