Door Threshold, Dark Brz, 48in L, 1-3/4in W
Mfr # 414DKB-48
Zoro # G2400119
product price: $27.79
/eaKey Features
Color
Dark Bronze
Material
Aluminum
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
ADA Compliant
No
Flange Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414DKB-48
Zoro #
G2400119
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
1 3/4 in
Overall Length
4 ft
Fits Door Width
48 in
Flange Height
3/8"
Height
3/8 in
Thickness
0.125 in
Flange Width
1-3/4"
Overall Width
1 3/4 in
Overall Height
3/8 in
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 1 3/4 in, Height 3/8 in, Length 48 in, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.