Door Threshold, Dark Brz, 48in L, 3-3/4in W
Mfr # 8135NDKB-48
Zoro # G2400058
product price: $74.35
/eaKey Features
Color
Dark Bronze
Width
3 3/4 in
Material
Aluminum
Flange Width
3-3/4"
Insert Material
NGP-TPV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8135NDKB-48
Zoro #
G2400058
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
3 3/4 in
Flange Width
3-3/4"
Fits Door Width
48 in
Thickness
0.115 in
Height
1/2 in
Flange Height
1/2"
Overall Height
1/2 in
Overall Length
4 ft
Overall Width
3 3/4 in
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 3 3/4 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.115 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.