Zoro Homepage

Door Threshold, Fluted Top, 48 in L, 5 in W

  • Mfr # 8425-48

  • Zoro # G2400627


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Flange Finish
Mill
Thickness
0.11 in
Standards
ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8425-48
Zoro #
G2400627
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
5 in
Thickness
0.11 in
Flange Width
5-1/8"
Fits Door Width
48 in
Flange Height
1/2"
Height
1/2 in
Overall Height
1/2 in
Overall Width
5 1/8 in
Overall Length
4 ft

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.