Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Threshold, Smooth, 48inL, .166 in Thck

  • Mfr # 404-48

  • Zoro # G2400207


product price: $43.45
/ea

Key Features

Color
Silver
Material
Aluminum
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
ADA Compliant
No
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-48
Zoro #
G2400207
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
4 in
Height
3/8 in
Flange Width
4"
Thickness
0.125 in
Flange Height
3/8"
Fits Door Width
48 in
Overall Length
4 ft
Overall Width
4 in
Overall Height
3/8 in

Details

Color
Silver
Material
Aluminum
Item
Door Threshold
Standards
ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
ADA Compliant
No
Flange Finish
Mill
Flange Material
Aluminum
Finish
Mill
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Surface Type
Smooth
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Frame Material
Aluminum
Frame Color
Gray
ANSI/BHMA Finish
Unfinished
Transition Type
Smooth
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 4 in, Height 3/8 in, Length 48 in, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.