Zoro Homepage

Door Weather Strip, 3 ft. Overall L

  • Mfr # I-624A-36"

  • Zoro # G7897727


product price: $58.49
/ea

Key Features

For Use With
Doors
Projection
3 1/2 in
Color
Silver
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-624A-36"
Zoro #
G7897727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
4 in
Overall Height
3 1/2 in
Overall Width
4 1/2 in
Flange Width
1 1/2 in
Flange Thickness
0.09 in
Flange Height
3/32 in

Details

For Use With
Doors
Projection
3 1/2 in
Color
Silver
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
Stays Flexible to
-70 Degrees to 425 Degrees F
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Material
Aluminum
Sold As
Piece
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Insert Type
Brush
Flange Color
Silver
Flange Projection
3 1/2 in
Temperature - Minimum
-70 Degrees F
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
Mounting Style
Screw-In
Temperature - Maximum
425 Degrees F

Description

Door Weather Strip, Overall Length 3 ft., Overall Width 4-1/2 In., Overall Height 3-1/2 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/32 In., Flange Width 1-1/2 In., Insert Color Gray, Insert Material Nylon Brush, Insert Size 4 In., Mounting Type Screw, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 3-1/2 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Sold As Piece, Standards ANSI/UL10C Category J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.