Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Weather Strip, 7 ft. Overall L

  • Mfr # 137SA-48"x84"

  • Zoro # G7897736


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
7 ft
Projection
5/16 in
Color
Silver
Product Type
Door Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137SA-48"x84"
Zoro #
G7897736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
5/16 in
Overall Height
1/4 in
Overall Width
1 3/16 in
Flange Width
7/8 in
Flange Thickness
0.06 in
Flange Height
3/16 in

Details

For Use With
Doors
Projection
5/16 in
Color
Silver
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Stays Flexible to
-100 Degrees F
Sold As
Set
Material
Aluminum
Includes
(1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Flange Color
Silver
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
Temperature - Maximum
500 Degrees F
Flange Projection
3/16 in
Temperature - Minimum
-100 Degrees F
Mounting Style
Screw-In

Description

Door Weather Strip, Overall Length 7 ft., Overall Width 1-3/16 In., Overall Height 5/16 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 7/8 In., Insert Color Gray, Insert Material Silicone, Insert Size 5/16 In., Mounting Type Screw, Stays Flexible to -100 Degrees F, Projection 5/16 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, (2) 7 ft. Strips, (1) 4 ft. Strip, Sold As Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.