Zoro Homepage

Door Weather Strip, 7 ft. Overall L

  • Mfr # D608A-84"

  • Zoro # G7897447


product price: $48.29
/ea

Key Features

For Use With
Doors
Projection
3/8 in
Color
Silver
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D608A-84"
Zoro #
G7897447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1 in
Overall Height
3/8 in
Overall Width
2 1/16 in
Flange Thickness
0.06 in
Flange Width
1 1/16 in
Flange Height
1/16 in

Description

Door Weather Strip, Overall Length 7 ft., Overall Width 2-1/16 In., Overall Height 3/8 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 1-1/16 In., Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 In., Mounting Type Screw, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 3/8 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Sold As Piece, Standards ANSI/UL10C Category J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.