Zoro Homepage

Door Weather Strip, 7 ft. Overall L

  • Mfr # H623A-84"

  • Zoro # G7897657


product price: $95.59
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
2 1/2 in
Color
Silver
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H623A-84"
Zoro #
G7897657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
2 1/2 in
Overall Height
2 1/2 in
Flange Width
1 1/2 in
Flange Thickness
0.09 in
Overall Width
3 1/4 in
Flange Height
3/32 in

Description

Door Weather Strip, Overall Length 7 ft., Overall Width 3-1/4 In., Overall Height 2-1/2 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/32 In., Flange Width 1-1/2 In., Insert Color Gray, Insert Material Nylon Brush, Insert Size 2-1/2 In., Mounting Type Screw, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 2-1/2 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Sold As Piece, Standards ANSI/UL10C Category J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.