Zoro Homepage

Door Weather Strip, 8 ft. Overall L

  • Mfr # 5100N-96"

  • Zoro # G7898226


product price: $30.39
/ea

Key Features

For Use With
Doors
Projection
1/8 in
Color
Black
Product Type
Door Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100N-96"
Zoro #
G7898226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1 1/8 in
Overall Height
3/32 in
Overall Width
1 1/8 in

Details

For Use With
Doors
Projection
1/8 in
Color
Black
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Silicone
Sold As
Roll
Stays Flexible to
-100 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Flange Color
Black
Fire Rating
1 1/2 hr
Flange Projection
1/8 in
Temperature - Minimum
-100 Degrees F
Temperature - Maximum
500 Degrees F
Mounting Style
Self-Adhesive

Description

Door Weather Strip, Overall Length 8 ft., Overall Width 1-1/8 In., Overall Height 3/32 In., Color Black, Material Silicone, Insert Color Black, Insert Material N/A, Insert Size 1-1/8 In., Mounting Type Self-Adhesive, Stays Flexible to -100 Degrees F, Projection 3/32 In., For Use With Doors, Sold As Roll, Standards ANSI/UL10C Category J, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.