Zoro Homepage

Door Weather Strip, 8 ft. Overall L

  • Mfr # 9115A-2x96"

  • Zoro # G7897718


product price: $157.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

For Use With
Doors
Overall Length
8 ft
Projection
3/16 in
Color
Silver
Product Type
Door Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9115A-2x96"
Zoro #
G7897718
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
5/8 in
Overall Height
3/16 in
Flange Thickness
0.06 in
Flange Width
5/8 in
Overall Width
1 in

Details

For Use With
Doors
Projection
3/16 in
Color
Silver
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Material
Aluminum
Sold As
Set
Includes
(2) 8 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws
Stays Flexible to
-100 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Flange Projection
5/16 in
Temperature - Maximum
500 Degrees F
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
Temperature - Minimum
-100 Degrees F
Gap - Maximum
1/8 in
Flange Color
Silver
UL Fire Rating
UL10B, UL10C
Mounting Style
Screw-In

Description

Door Weather Strip, Overall Length 8 ft., Overall Width 1 In., Overall Height 3/16 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 5/8 In., Insert Color Tan, Insert Material Silicone, Insert Size 5/8 In., Mounting Type Screw, Stays Flexible to -100 Degrees F, Projection 3/16 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, (2) 8 ft. Strips, Sold As Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.