Zoro Homepage

Door Weather Strip, 8 ft. Overall L

  • Mfr # H612A-96"

  • Zoro # G7898628


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
1/2 in
Color
Silver
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H612A-96"
Zoro #
G7898628
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
2 1/2 in
Overall Height
1/2 in
Overall Width
3 7/8 in
Flange Thickness
0.06 in
Flange Width
1 3/8 in
Flange Height
1/16 in

Details

For Use With
Doors
Projection
1/2 in
Color
Silver
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, CAN/ULC-S104, IBC, NFPA 105, NFPA 252, NFPA 80
Material
Aluminum
Stays Flexible to
-70 Degrees to 425 Degrees F
Sold As
Piece
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Flange Projection
1/2 in
Fire Rating
1 1/2 hr
Insert Type
Brush
Flange Color
Silver
Includes Hardware
Hardware Included
Temperature - Minimum
-70 Degrees F
Temperature - Maximum
425 Degrees F
Mounting Style
Screw-In
UL Fire Rating
UL10B, UL10C

Description

Door Weather Strip, Overall Length 8 ft., Overall Width 3-7/8 In., Overall Height 1/2 In., Color Silver, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 1-3/8 In., Insert Color Gray, Insert Material Nylon Brush, Insert Size 2-1/2 In., Mounting Type Screw, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/2 In., For Use With Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Sold As Piece, Standards ANSI/UL10C Category J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.