Drip Door Edge, Dark Bronze, 52 In
Mfr # 17DKB-52
Zoro # G2535881
product price: $30.65
/eaKey Features
Length
52 in
Material
Aluminum
Flange Width
1-1/2"
Flange Finish
Dark Bronze
Finish
Bronze-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17DKB-52
Zoro #
G2535881
UPC #
-
Country of Origin
United States
Dimensions
Length
52 in
Flange Width
1-1/2"
Flange Thickness
0.072 in
Overall Length
52 in
Overall Height
1 1/2 in
Flange Height
3/4 in
Details
Material
Aluminum
Flange Finish
Dark Bronze
Finish
Bronze-Plated
For Use With
48 in Wide Doors
Flange Material
6063 Aluminum Alloy
Projection
3/4 in
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Item
Door Drip Guard
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Standards
ANSI/BHMA Certified A156.22
Features
Slotted Holes
Includes Hardware
Hardware Included
Description
Door Drip Guard, Flange Height 3/4 in, Bronze-Plated Finish, Projection 3/4 in, Length 52 in, Flange Thickness 0.072 in, Overall Height 1 1/2 in, Material Aluminum, For Use With 48 in Wide Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.