Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Steel, Gray, 1 5/16 in L, PK10

  • Mfr # 9945EC

  • Zoro # G602666847


product price: $51.89
/pk 10, $5.19/ea

Key Features

For Use With
Steel Stop Extender
Overall Length
1 5/16 in
Projection
1/16 in
Color
Gray
Product Type
End Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9945EC
Zoro #
G602666847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/16 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

For Use With
Steel Stop Extender
Projection
1/16 in
Color
Gray
Item
End Cap
Product Type
End Cap
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80, UL Listed
Stays Flexible to
50 Degrees F
Sold As
Set
UL Fire Rating
UL10B, UL10C
Material
Steel
Temperature - Minimum
50 Degrees F
Fire Rating
1 1/2 hr
Mounting Style
Self-Adhesive

Description

End Cap, Overall Length 1 5/16 in, Overall Width 1/2 in, Overall Height 1/2 in, Color Gray, Seal Shape Not Applicable, Flange Thickness Not Applicable, Flange Width Not Applicable, For Use With Steel Stop Extender, UL Fire Rating UL10B, UL10C, Insert Material Not Applicable, Insert Size Not Applicable, Material Steel, Projection 1/16 in, Sold As Set, Standards ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80, UL Listed, Stays Flexible to 50 Degrees F, Product Type End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.