Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9250NWHDKB-48
Zoro #
G1616496
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
4 ft
Flange Thickness
1/16 in
Overall Width
1 7/8 in
Insert Size
3/16 in
Overall Height
2 3/4 in
Flange Width
2 5/16 in
Details
Color
Dark Bronze
Material
Aluminum
Flange Finish
Dark Bronze
Projection
1/16 in
For Use With
Fire Doors
Includes
#6 x 3/4 in Stainless SMS
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Insert Color
Black, Gray
Flange Material
6063 Aluminum Alloy
Sold As
Each
Insert Material
Neoprene, Nylon
Mounting Type
Screws
Item
Excessive Gap Door Shoe
Description
Excessive Gap Door Shoe, Overall Length 4 ft, Overall Width 1 7/8 in, Overall Height 2 3/4 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 2 5/16 in, For Use With Fire Doors, Includes #6 x 3/4 in Stainless SMS, Insert Color Black, Insert Material Neoprene, Insert Size 3/16 in, Material Aluminum, Projection 1/16 in, Sold As Each, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.